This product requires certification to purchase.

5-1/16 in. Cabinet Pull in Honey Bronze

Top Knobs

Morris 5-1/16 in. Cabinet Pull in Honey Bronze

  • Fast #
  • Part #TTK3142HB
  • Item #9728516
  • Manufacturer Part #TK3142HB
5 out of 5 Customer Rating
Brand image
Top Knobs

Morris 5-1/16 in. Cabinet Pull in Honey Bronze

  • Fast #
  • Part #TTK3142HB
  • Item #9728516
  • Manufacturer Part #TK3142HB
5 out of 5 Customer Rating

X Points

Color Finish Name: Honey Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-7/16 in
Diameter - Base
7/8 in
Length
5-15/16 in
Package Quantity
Pack of 1
Width
9/16 in
Characteristics & Features
Collection
Morris
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Drawer Pull
Material
Zinc Alloy
Style
Contemporary;Industrial;Transitional
Warranty & Product Information
UPC
196275003331