This product requires certification to purchase.

8-13/16 in. Pull in Honey Bronze

Top Knobs

Morris 8-13/16 in. Pull in Honey Bronze

  • Fast #
  • Part #TTK3145HB
  • Item #9728154
  • Manufacturer Part #TK3145HB
3.3 out of 5 Customer Rating
Brand image
Top Knobs

Morris 8-13/16 in. Pull in Honey Bronze

  • Fast #
  • Part #TTK3145HB
  • Item #9728154
  • Manufacturer Part #TK3145HB
3.3 out of 5 Customer Rating

X Points

Color Finish Category: Bronze Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
8-13/16 in
Depth
1-7/16 in
Diameter - Base
7/8 in
Length
9-11/16 in
Package Quantity
Pack of 1
Width
9/16 in
Characteristics & Features
Collection
Morris
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Drawer Pull
Material
Zinc Alloy
Style
Contemporary;Industrial;Transitional
Warranty & Product Information
UPC
196275003515