This product requires certification to purchase.

*CVR* SQ BAR PULL 17 5/8 C-C

Top Knobs

Nouveau *CVR* SQ BAR PULL 17 5/8 C-C

  • Fast #
  • Part #TKM2139
  • Item #7109191
  • Manufacturer Part #M2139
4.5 out of 5 Customer Rating
Brand image
Top Knobs

Nouveau *CVR* SQ BAR PULL 17 5/8 C-C

  • Fast #
  • Part #TKM2139
  • Item #7109191
  • Manufacturer Part #M2139
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
17-5/8 in
Depth
1-1/4 in
Diameter - Base
3/8 in
Length
18 in
Package Quantity
Pack of 1
Width
3/8 in
Characteristics & Features
Collection
Nouveau
Color Finish Category
Blacks
Color Finish Name
Flat Black
Hardware Type
Bar Pull
Material
Zinc Alloy
Shape
Square
Style
Modern
Warranty & Product Information
UPC
840355236729