This product requires certification to purchase.

1-1/8 in. Cabinet Knob in Brushed Satin Nickel

Top Knobs

Nouveau 1-1/8 in. Cabinet Knob in Brushed Satin Nickel

  • Fast #
  • Part #TKM376
  • Item #3153747
  • Manufacturer Part #M376
3.7 out of 5 Customer Rating
Brand image
Top Knobs

Nouveau 1-1/8 in. Cabinet Knob in Brushed Satin Nickel

  • Fast #
  • Part #TKM376
  • Item #3153747
  • Manufacturer Part #M376
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Each finish is richly and beautifully crafted for a difference you can clearly see
  • Every edge, corner and detail is individually inspected and polished
  • Pieces are solid, not hollow
  • Backed by a lifetime warranty for the original purchaser
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1 in
Diameter - Base
5/8 in
Length
1-1/8 in
Package Quantity
1
Width
1-1/8 in
Characteristics & Features
Collection
Nouveau
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Satin Nickel
Hardware Type
Cabinet Knob
Material
Zinc Alloy
Shape
Round
Style
Transitional
Warranty & Product Information
UPC
840355003765