6-9/16 in. Cabinet Pull in Brushed Satin Nickel
Nouveau 6-9/16 in. Cabinet Pull in Brushed Satin Nickel
Package Quantity Info:
Each: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Nouveau
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 7/8 in
- Diameter - Base:
- 15/16 in
- Hardware Type:
- Drawer Pull
- Length:
- 6-9/16 in
- Material:
- Zinc Alloy
- Style:
- Contemporary, Modern
- UPC:
- 840355011432
- Width:
- 11/16 in