This product requires certification to purchase.

7-15/16 in. Square Bar Pull in Polished Chrome

Top Knobs

Nouveau 7-15/16 in. Square Bar Pull in Polished Chrome

  • Fast #
  • Part #TKM2143
  • Item #7027615
  • Manufacturer Part #M2143
4.5 out of 5 Customer Rating
Brand image
Top Knobs

Nouveau 7-15/16 in. Square Bar Pull in Polished Chrome

  • Fast #
  • Part #TKM2143
  • Item #7027615
  • Manufacturer Part #M2143
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
7-9/16 in
Depth
1-1/4 in
Diameter - Base
3/8 in
Length
7-15/16 in
Package Quantity
Pack of 1
Width
3/8 in
Characteristics & Features
Collection
Nouveau
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Bar Pull
Material
Zinc Alloy
Style
Contemporary
Warranty & Product Information
UPC
840355236767