This product requires certification to purchase.

8-13/16 in. Bar Pull in Brushed Satin Nickel

Top Knobs

Nouveau 8-13/16 in. Bar Pull in Brushed Satin Nickel

  • Fast #
  • Part #TKM432
  • Item #3153799
  • Manufacturer Part #M432
4.4 out of 5 Customer Rating
Brand image
Top Knobs

Nouveau 8-13/16 in. Bar Pull in Brushed Satin Nickel

  • Fast #
  • Part #TKM432
  • Item #3153799
  • Manufacturer Part #M432
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Each finish is richly and beautifully crafted for a difference you can clearly see
  • Every edge, corner and detail is individually inspected and polished
  • Pieces are solid, not hollow
  • Backed by a lifetime warranty for the original purchaser
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
8-13/16 in
Depth
1-7/16 in
Diameter - Base
3/8 in
Length
11-3/4 in
Width
15/32 in
Characteristics & Features
Collection
Nouveau
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Satin Nickel
Hardware Type
Bar Pull
Material
Steel
Style
Transitional
Warranty & Product Information
UPC
840355004328