This product requires certification to purchase.

1-1/8 in. Dome Knob in Polished Chrome

Top Knobs

Nouveau III 1-1/8 in. Dome Knob in Polished Chrome

  • Fast #
  • Part #TKM1118
  • Item #4917585
  • Manufacturer Part #M1118
3.6 out of 5 Customer Rating
Brand image
Top Knobs

Nouveau III 1-1/8 in. Dome Knob in Polished Chrome

  • Fast #
  • Part #TKM1118
  • Item #4917585
  • Manufacturer Part #M1118
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 25
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/16 in
Diameter - Base
3/4 in
Length
1-1/8 in
Package Quantity
1
Width
1-1/8 in
Characteristics & Features
Collection
Nouveau III
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Knob
Material
Zinc Alloy
Shape
Round
Style
Contemporary;Modern
Warranty & Product Information
UPC
840355011180