This product requires certification to purchase.

6-11/16 in. Bar Pull in Brushed Satin Nickel

Top Knobs

Pennington 6-11/16 in. Bar Pull in Brushed Satin Nickel

  • Fast #
  • Part #TKM1004
  • Item #4917331
  • Manufacturer Part #M1004
4.5 out of 5 Customer Rating
Brand image
Top Knobs

Pennington 6-11/16 in. Bar Pull in Brushed Satin Nickel

  • Fast #
  • Part #TKM1004
  • Item #4917331
  • Manufacturer Part #M1004
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
6-5/16 in
Depth
1-3/8 in
Diameter - Base
1/2 in
Length
6-11/16 in
Package Quantity
Pack of 1
Width
1/2 in
Characteristics & Features
Collection
Pennington
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Satin Nickel
Hardware Type
Bar Pull
Material
Steel
Style
Contemporary;Modern
Warranty & Product Information
UPC
840355010046