This product requires certification to purchase.

12-1/8 in. Bar Pull in Brushed Satin Nickel

Top Knobs

Princetonian 12-1/8 in. Bar Pull in Brushed Satin Nickel

  • Fast #
  • Part #TKM1045
  • Item #4917428
  • Manufacturer Part #M1045
5 out of 5 Customer Rating
Brand image
Top Knobs

Princetonian 12-1/8 in. Bar Pull in Brushed Satin Nickel

  • Fast #
  • Part #TKM1045
  • Item #4917428
  • Manufacturer Part #M1045
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
11-1/3 in
Depth
1-1/2 in
Diameter - Base
7/8 in
Length
12-1/8 in
Package Quantity
Pack of 1
Width
3/8 in
Characteristics & Features
Collection
Princetonian
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Satin Nickel
Hardware Type
Bar Pull
Material
Steel
Style
Contemporary;Modern
Warranty & Product Information
UPC
840355010459