This product requires certification to purchase.

9-5/8 in. Bar Pull in Brushed Satin Nickel

Top Knobs

Princetonian 9-5/8 in. Bar Pull in Brushed Satin Nickel

  • Fast #
  • Part #TKM1044
  • Item #4917425
  • Manufacturer Part #M1044
5 out of 5 Customer Rating
Brand image
Top Knobs

Princetonian 9-5/8 in. Bar Pull in Brushed Satin Nickel

  • Fast #
  • Part #TKM1044
  • Item #4917425
  • Manufacturer Part #M1044
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
8-13/16 in
Depth
1-1/2 in
Diameter - Base
7/8 in
Length
9-5/8 in
Package Quantity
Pack of 1
Width
3/8 in
Characteristics & Features
Collection
Princetonian
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Satin Nickel
Hardware Type
Bar Pull
Material
Steel
Style
Contemporary;Modern
Warranty & Product Information
UPC
840355010442