This product requires certification to purchase.

5-1/16 in. Center to Center Bar Pull in Honey Bronze

Top Knobs

Regent's Park 5-1/16 in. Center to Center Bar Pull in Honey Bronze

  • Fast #
  • Part #TTK3070HB
  • Item #9558391
  • Manufacturer Part #TK3070HB
4.7 out of 5 Customer Rating
Brand image
Top Knobs

Regent's Park 5-1/16 in. Center to Center Bar Pull in Honey Bronze

  • Fast #
  • Part #TTK3070HB
  • Item #9558391
  • Manufacturer Part #TK3070HB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Honey Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-1/4 in
Diameter - Base
3/4 in
Length
1-1/4 in
Package Quantity
1
Width
1-1/4 in
Characteristics & Features
Collection
Regent's Park
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Cabinet Knob
Material
Zinc Alloy
Shape
Round
Style
Transitional
Warranty & Product Information
UPC
196275002570