This product requires certification to purchase.

1 in. Lily Knob in Polished Chrome

Top Knobs

Serene Lily 1 in. Lily Knob in Polished Chrome

  • Fast #
  • Part #TTK820PC
  • Item #7078637
  • Manufacturer Part #TK820PC
5 out of 5 Customer Rating
Brand image
Top Knobs

Serene Lily 1 in. Lily Knob in Polished Chrome

  • Fast #
  • Part #TTK820PC
  • Item #7078637
  • Manufacturer Part #TK820PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-5/16 in
Diameter - Base
1 in
Length
1 in
Package Quantity
1
Width
1 in
Characteristics & Features
Collection
Serene Lily
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Knob
Material
Zinc Alloy
Shape
Round
Style
Modern
Warranty & Product Information
UPC
840355241310