This product requires certification to purchase.

Zinc Alloy Kara Pull in Honey Bronze

Top Knobs

Serene Zinc Alloy Kara Pull in Honey Bronze

  • Fast #
  • Part #TTK803HB
  • Item #7612512
  • Manufacturer Part #TK803HB
3.1 out of 5 Customer Rating
Brand image
Top Knobs

Serene Zinc Alloy Kara Pull in Honey Bronze

  • Fast #
  • Part #TTK803HB
  • Item #7612512
  • Manufacturer Part #TK803HB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of high quality materials for lasting durability
  • Coordinates with other items from the Serene collection
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Includes 1 pull
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-3/8 in
Length
5-11/16 in
Package Quantity
Pack of 1
Width
3/8 in
Characteristics & Features
Collection
Serene
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Drawer Pull
Material
Zinc Alloy
Shape
Specialty
Style
Traditional;Transitional
Warranty & Product Information
UPC
840355261035