This product requires certification to purchase.

Zinc Alloy Round Kara Knob in Honey Bronze

Top Knobs

Serene Zinc Alloy Round Kara Knob in Honey Bronze

  • Fast #
  • Part #TTK801HB
  • Item #7612703
  • Manufacturer Part #TK801HB
5 out of 5 Customer Rating
Brand image
Top Knobs

Serene Zinc Alloy Round Kara Knob in Honey Bronze

  • Fast #
  • Part #TTK801HB
  • Item #7612703
  • Manufacturer Part #TK801HB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality materials for lasting durability
  • Coordinates with other items from the Serene collection
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Includes 1 knob
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-9/16 in
Diameter - Base
3/4 in
Length
1 in
Package Quantity
1
Width
1 in
Characteristics & Features
Collection
Serene
Color Finish Category
Bronze Tones
Color Finish Name
Honey Bronze
Hardware Type
Cabinet Knob
Material
Zinc Alloy
Shape
Rectangular
Style
Traditional;Transitional
Warranty & Product Information
UPC
840355260991