This product requires certification to purchase.

4-5/8 in. Cabinet Pull in Brushed Satin Nickel

Top Knobs

Somerset 4-5/8 in. Cabinet Pull in Brushed Satin Nickel

  • Fast #
  • Part #TKM360
  • Item #3153733
  • Manufacturer Part #M360
4.2 out of 5 Customer Rating
Brand image
Top Knobs

Somerset 4-5/8 in. Cabinet Pull in Brushed Satin Nickel

  • Fast #
  • Part #TKM360
  • Item #3153733
  • Manufacturer Part #M360
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
3 in
Depth
15/16 in
Length
4-5/8 in
Width
1-7/16 in
Characteristics & Features
Collection
Somerset
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Satin Nickel
Hardware Type
Drawer Pull
Material
Zinc Alloy
Shape
Cup
Style
Traditional
Warranty & Product Information
UPC
840355003604