This product requires certification to purchase.

Flat Black Knob

Top Knobs

Transcend Ascendra Flat Black Knob

  • Fast #
  • Part #TTK701BLK
  • Item #7905547
  • Manufacturer Part #TK701BLK
4.4 out of 5 Customer Rating
Brand image
Top Knobs

Transcend Ascendra Flat Black Knob

  • Fast #
  • Part #TTK701BLK
  • Item #7905547
  • Manufacturer Part #TK701BLK
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/4 in
Diameter - Base
13/16 in
Length
1-1/8 in
Package Quantity
1
Width
1-1/8 in
Characteristics & Features
Collection
Transcend Ascendra
Color Finish Category
Blacks
Color Finish Name
Flat Black
Hardware Type
Cabinet Knob
Material
Zinc Alloy
Shape
Square
Style
Contemporary
Warranty & Product Information
UPC
840355262254