This product requires certification to purchase.

Wetherby 5 1/16" Center to Center

Top Knobs

Wetherby Wetherby 5 1/16" Center to Center

  • Fast #
  • Part #TTK3302BLK
  • Item #14348405
  • Manufacturer Part #TK3302BLK
5 out of 5 Customer Rating
Brand image
Top Knobs

Wetherby Wetherby 5 1/16" Center to Center

  • Fast #
  • Part #TTK3302BLK
  • Item #14348405
  • Manufacturer Part #TK3302BLK
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
5-1/16 in
Length
6-1/2 in
Package Quantity
1
Width
5/8 in
Characteristics & Features
Collection
Wetherby
Color Finish Category
Blacks
Color Finish Name
Flat Black
Hardware Type
Cabinet Pull, Bar Pull, Pull
Material
Zinc
Style
Contemporary
Warranty & Product Information
UPC
196275027252