1 in. Butt Weld x MPT 304 Stainless Steel Adapter
1 in. Butt Weld x MPT 304 Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3/4 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- UL Listed:
- No