This product requires certification to purchase.

16 x 3 in. Plastic Basin Cover

This product has been replaced by

18 in. Locking Slotted Cover for Corrugated Sump Basin
TOPP 18 in. Locking Slotted Cover for Corrugated Sump Basin
Manufacturer Part #C23STL-R1
TOPP

16 x 3 in. Plastic Basin Cover

  • Fast #
  • Part #TC25SLP
  • Item #1915101
  • Manufacturer Part #C25SLP
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

18 in. Locking Slotted Cover for Corrugated Sump Basin
TOPP 18 in. Locking Slotted Cover for Corrugated Sump Basin
Manufacturer Part #C23STL-R1
TOPP

16 x 3 in. Plastic Basin Cover

  • Fast #
  • Part #TC25SLP
  • Item #1915101
  • Manufacturer Part #C25SLP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1241
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Engineered for quick cover installation and removal
  • Fits 16" x 24" corrugated B2500LP
  • Designed for pedestal pumps and non-radon sump basins
  • Requires Certification
Dimensions & Measurements
Diameter
16 in
Height
3 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Product Type
Basin Cover