This product requires certification to purchase.

18 in. Cover for B2300TL

This product has been replaced by

Solid Gas-Tight Bolt Down Cover for 16 in. Corrugated Basin
TOPP Solid Gas-Tight Bolt Down Cover for 16 in. Corrugated Basin
Manufacturer Part #C23WTL-R1
TOPP

18 in. Cover for B2300TL

  • Fast #
  • Part #TC23WTL
  • Item #2840240
  • Manufacturer Part #C23WTL
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Solid Gas-Tight Bolt Down Cover for 16 in. Corrugated Basin
TOPP Solid Gas-Tight Bolt Down Cover for 16 in. Corrugated Basin
Manufacturer Part #C23WTL-R1
TOPP

18 in. Cover for B2300TL

  • Fast #
  • Part #TC23WTL
  • Item #2840240
  • Manufacturer Part #C23WTL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • TOPP locking solid poly cover makes every installation a breeze
  • Requires Certification
Dimensions & Measurements
Diameter
18 in
Characteristics & Features
Brand Model Compatibility
B2300TL
Color Finish Name
Black
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Product Type
Basin Cover
UL Listed
No