This product requires certification to purchase.

18 in. Locking Slotted Cover for Corrugated Sump Basin

TOPP

18 in. Locking Slotted Cover for Corrugated Sump Basin

  • Fast #
  • Part #TC23STLR1
  • Item #10204386
  • Manufacturer Part #C23STL-R1
3.9 out of 5 Customer Rating
Brand image
TOPP

18 in. Locking Slotted Cover for Corrugated Sump Basin

  • Fast #
  • Part #TC23STLR1
  • Item #10204386
  • Manufacturer Part #C23STL-R1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Constructed of durable, corrosion-resistant polyethylene resin
  • Engineered to resist buckling
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
18 in
Width
18 in
Characteristics & Features
Brand Model Compatibility
B2300GT, B2400GT, B2500GT
Color Finish Name
Black
Material
Resin, Plastic
Material Type
Polyethylene
Warranty & Product Information
Product Type
Cover
Type
TC23STLR1