This product requires certification to purchase.

18 in. x 24 in. Corrugated Wall Sump Basin

TOPP

18 in. x 24 in. Corrugated Wall Sump Basin

  • Fast #
  • Part #TB2300GT
  • Item #10204383
  • Manufacturer Part #B2300GT
3.6 out of 5 Customer Rating
Brand image
TOPP

18 in. x 24 in. Corrugated Wall Sump Basin

  • Fast #
  • Part #TB2300GT
  • Item #10204383
  • Manufacturer Part #B2300GT
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 8 inserts included in the flange to ensure gas tight application
  • Constructed of durable, corrosion-resistant polyethylene resin
  • Designed for new construction and retrofit applications
  • Engineered to resist buckling
  • One piece design ensures environmental security
  • Exceeds all industry standards
  • Will accept most 18” TOPP covers
  • Lightweight, stackable construction, can easily shipped via UPS or common carrier
  • Requires Certification

Documents

Dimensions & Measurements
Depth
24-1/4 in
Diameter
18 in
Height
24 in
Length
24 in
Wall Thickness
3/16 in
Weight
7 lb
Width
18 in
Characteristics & Features
Brand Model Compatibility
C23WTL-R1, C23STL-R1
Color Finish Name
Black
Material
Resin, Plastic
Material Type
Polyethylene
Warranty & Product Information
Product Type
Sump Basin
Type
TB2300GT