This product requires certification to purchase.

18 x 12 in. Plastic Extension

This product has been replaced by

No image available
18" X 12" EXTENSION
Manufacturer Part #E-18X12SFE
TOPP

18 x 12 in. Plastic Extension

  • Fast #
  • Part #TB1812EXT
  • Item #2367190
  • Manufacturer Part #B1812EXT
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
18" X 12" EXTENSION
Manufacturer Part #E-18X12SFE
TOPP

18 x 12 in. Plastic Extension

  • Fast #
  • Part #TB1812EXT
  • Item #2367190
  • Manufacturer Part #B1812EXT
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Increase basin depths with minimal cost
  • Encapsulated inserts
  • Recessed roll top reduces installation and servicing cost
  • Recess roll top provides a flush and neat appearance after installation of cover
  • Lightweight, stackable construction
  • Includes hardware and gasket material
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter:
18 in
Height:
12 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Extension
Wall Thickness:
0.188 in
Weight:
11 lb