This product requires certification to purchase.

3 in. Rubber Grommet

TOPP

3 in. Rubber Grommet

  • Fast #
  • Part #TG300
  • Item #1769723
  • Manufacturer Part #G300
5 out of 5 Customer Rating
Brand image
TOPP

3 in. Rubber Grommet

  • Fast #
  • Part #TG300
  • Item #1769723
  • Manufacturer Part #G300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For the quick, easy, and sure pipe seal
  • For 3" Piping (OD) Through 4" Hole
  • Requires Certification
Dimensions & Measurements
Diameter
3 in
Characteristics & Features
Material
Plastic
Warranty & Product Information
Product Type
Grommet
UL Listed
No