This product requires certification to purchase.

Clear View 18"" Cover 2 (2"") 1 (1 1/2"") Grommets

TOPP

Clear View 18"" Cover 2 (2"") 1 (1 1/2"") Grommets

  • Fast #
  • Part #TC18PCG2
  • Item #14102936
  • Manufacturer Part #C18PC-G2
5 out of 5 Customer Rating
Brand image
TOPP

Clear View 18"" Cover 2 (2"") 1 (1 1/2"") Grommets

  • Fast #
  • Part #TC18PCG2
  • Item #14102936
  • Manufacturer Part #C18PC-G2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
18 in
Characteristics & Features
Color Finish Name
Clear
Material
Plastic
Material Type
Polycarbonate
Warranty & Product Information
Product Type
Basin Cover
Type
TC18PCG2
UL Listed
No