This product requires certification to purchase.

E-SERIES 2-PC Simplex Foam Cover for 18"" Basin

TOPP

E-SERIES 2-PC Simplex Foam Cover for 18"" Basin

  • Fast #
  • Part #TEC18TSFG2
  • Item #14103679
  • Manufacturer Part #E-C18TSFG-2
4.6 out of 5 Customer Rating
Brand image
TOPP

E-SERIES 2-PC Simplex Foam Cover for 18"" Basin

  • Fast #
  • Part #TEC18TSFG2
  • Item #14103679
  • Manufacturer Part #E-C18TSFG-2
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
18 in
Characteristics & Features
Brand Model Compatibility
E-SERIES
Color Finish Name
Black
Material
Polyethylene
Warranty & Product Information
Product Type
Basin Cover
Type
TEC18TSFG2
UL Listed
No