This product requires certification to purchase.

3/8 in. Grommet

TOPP

E-Series 3/8 in. Grommet

  • Fast #
  • Part #TECG
  • Item #1769718
  • Manufacturer Part #ECG
3.6 out of 5 Customer Rating
Brand image
TOPP

E-Series 3/8 in. Grommet

  • Fast #
  • Part #TECG
  • Item #1769718
  • Manufacturer Part #ECG
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Seals up to 3 cords (up to 3/8" OD) through 2" hole
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3/8 in
Characteristics & Features
Collection
E-Series
Color Finish Name
Black
Material
Plastic
Material Type
PVC
Warranty & Product Information
Product Type
Grommet
UL Listed
No