This product requires certification to purchase.

Paper Hand Towel Roll with 100% Recycled Fiber in White, 800-Count (Case of 6)

Tork

Advanced Paper Hand Towel Roll with 100% Recycled Fiber in White, 800-Count (Case of 6)

  • Fast #
  • Part #ERB800
  • Item #7440859
  • Manufacturer Part #RB800
4.4 out of 5 Customer Rating
Brand image
Tork

Advanced Paper Hand Towel Roll with 100% Recycled Fiber in White, 800-Count (Case of 6)

  • Fast #
  • Part #ERB800
  • Item #7440859
  • Manufacturer Part #RB800
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Never have the wrong paper towels on hand-these paper towel rolls work with durable, low-maintenance dispensers.
  • Improve hygiene in your facility by pairing these bulk paper towels with Tork H21 dispensers.
  • Reduce the frequency of refills with this long-lasting roll designed for high-capacity bathrooms.
  • Boost your facility's image by choosing ECOLOGO® Certified, Compostable Verified, 100% recycled fiber paper towels with a minimum of 50% post-consumer fiber.
  • 6 rolls, 1 ply. Advanced quality. Roll size L 800.0'. W 7.9" Core inner diameter 1.9" Compatible with H21 dispensers.
  • An economic value for money - hand towel suitable for basic needs.
  • Long-lasting rolls minimize maintenance costs while maximizing service.
  • Suitable for Tork Hand Towel Roll Dispenser, Lever Auto Transfer 84TR; Tork Hand Towel Roll Dispenser, Lever 83TR; Tork Hand Towel Roll Dispenser, Electronic, Touch-Free 86ECO;Tork Hand Towel Roll Dispenser, Push-Bar, Auto Transfer 87T
  • Requires Certification

Documents

Recommended Accessories


Specifications

Collection:
Advanced
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7-4/5
EPA Compliant:
No
EcoLogo Certified:
Yes
FSC Certified:
No
Forest Stewardship Council (FSC):
No
Green Seal Certified:
No
Height:
8-311/500
Length:
23-31/50
Material:
Paper
Origin:
Domestic
Package Quantity:
Case of 6
Product Type:
Roll Towel
UPC:
073286611109
Width:
15-3/4