This product requires certification to purchase.

1L Extra Mild Hand Washing Foam Soap S4, No Fragrance Added (Case of 6) -Formerly 401211

Tork

1L Extra Mild Hand Washing Foam Soap S4, No Fragrance Added (Case of 6) -Formerly 401211

  • Fast #
  • Part #E401811
  • Item #10136189
  • Manufacturer Part #401811
5 out of 5 Customer Rating
Brand image
Tork

1L Extra Mild Hand Washing Foam Soap S4, No Fragrance Added (Case of 6) -Formerly 401211

  • Fast #
  • Part #E401811
  • Item #10136189
  • Manufacturer Part #401811
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • New label design and item code, same great formula.
  • Help reduce the risk of skin irritation with this dermatologically tested soap with moisturizing ingredients, formulated for mildness with no added fragrances and dyes.
  • This triple-certified formula helps support sustainability goals.
  • Help reduce the risk of cross-contamination with this sealed, single-use pump and refill bottle.
  • 6 bottles per case. 33.815 oz each. Perfume Free fragrance. Premium quality. Color: colorless. Compatible with S4 dispensers.
  • Reduce time for cleaning staff: Certified effortless refilling in less than 10 sec
  • Contains betaine to moisturize and protect the skin
  • Reduce waste: Bottle is collapsible, leading to ?70% less waste volume
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1L
Height
10-3/4 in
Length
11-313/1000 in
Package Quantity
Case of 6
Size
33.815 oz
Width
7-469/500 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Colorless
Warranty & Product Information
Application
Office Buildings, Higher Education, Recreation, Passenger Terminals, Hotels, Lodging, Foodservice, Manufacturing, Food and Beverage, Long Term Care, Hospitals
EPA Safer Choice
No
Green Seal Certified
Yes
UPC
073286664624