369 ft. x 3-7/10 in. Tork Advanced Coreless Bath Tissue (Case of 36)
369 ft. x 3-7/10 in. Tork Advanced Coreless Bath Tissue (Case of 36)
Product Details
Product Details
- Polybundles reduces storage space required and packaging waste to manage.
- High capacity: less maintenance and reduced risk of paper shortage
- Attractive décor: designed to make a great impression
- Tork bath tissue has rapid breakup, ideal for all plumbing systems
- Poly bundle packaging reduces inventory space required and makes storage and retrieval for refills easier than traditional standard roll tissue
- Offers the comfort of 2-Ply softness with reliable performance you can count on
- For use with Tork 473200 or 473208 coreless bath tissue dispensers
- EPA Certified, FSC Certified, Biodegradable
Specifications
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- FSC Certified:
- Yes
- Green Seal Certified:
- No
- Length:
- 369 ft
- Material:
- Fiber
- Package Quantity:
- Case of 36
- Product Type:
- Tissue
- Width:
- 3-7/10 in