This product requires certification to purchase.

Universal 2-ply Deluxe Bath Tissue (Case of 80)

Westcraft

Universal 2-ply Deluxe Bath Tissue (Case of 80)

  • Fast #
  • Part #WC3701
  • Item #9936114
  • Manufacturer Part #WC3701
4 out of 5 Customer Rating
Brand image
Westcraft

Universal 2-ply Deluxe Bath Tissue (Case of 80)

  • Fast #
  • Part #WC3701
  • Item #9936114
  • Manufacturer Part #WC3701
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2 ply
  • 400 Sheets/Roll
  • Deluxe
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 80
Thickness
2-ply
Width
4-13/100 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Fiber
Warranty & Product Information
Forest Stewardship Council (FSC)
Yes
Green Seal Certified
No
UPC
781889903957