800 ft. Heavy Duty Paper Wiper
800 ft. Heavy Duty Paper Wiper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Replace costly shop towels with this strong paper wiper for industrial applications.
- Save time on cleaning-this heavy-duty paper wiper remains strong even when wet.
- Easily remove oil, grease and water thanks to a highly absorbent construction.
- Reduce your environmental impact with an industrial paper towel roll made from recycled fibers.
- Roll size L 800.0'. W 11.1" Sheet length 12.0" Compatible with W1 dispensers.
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 800
- Width:
- 11-1/10