This product requires certification to purchase.

Advanced H80 High Absorbency Hand Towel Roll in White, 1000 ft. (Case of 6)

Tork

Advanced Advanced H80 High Absorbency Hand Towel Roll in White, 1000 ft. (Case of 6)

  • Fast #
  • Part #E8031050
  • Item #10122340
  • Manufacturer Part #8031050
4.8 out of 5 Customer Rating
Brand image
Tork

Advanced Advanced H80 High Absorbency Hand Towel Roll in White, 1000 ft. (Case of 6)

  • Fast #
  • Part #E8031050
  • Item #10122340
  • Manufacturer Part #8031050
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Don't offer subpar bathroom paper towels-this roll is soft, comfortable, and highly absorbent for guests.
  • Reduce germ spread by pairing these towel rolls with a Tork H80 one-at-a-time commercial paper towel dispenser.
  • Don't struggle with transport and storage-Tork Easy Handling packaging simplifies opening, transport, and disposal.
  • Boost your eco-friendly image with FSC certified paper towels made from sustainably managed forests.
  • 6 rolls, 1 ply. Advanced quality. Roll size L 1000.0'. W 7.9" Core inner diameter 1.9" Compatible with H80 dispensers.
  • Tork easy Handling packaging
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7-17/20 in
Height
8-3/4 in
Length
23-3/4 in
Width
16 in
Characteristics & Features
Collection
Advanced
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
Yes
Green Seal Certified
No
Origin
Domestic
Product Type
Roll Towel
Type
E8031050
UPC
073286658012


Recommended Accessories