This product requires certification to purchase.

H2 Multifold Hand Towel in White, 250 Sheets (Case of 16)

Tork

Advanced H2 Multifold Hand Towel in White, 250 Sheets (Case of 16)

  • Fast #
  • Part #E424824
  • Item #8117515
  • Manufacturer Part #424824
4.5 out of 5 Customer Rating
Brand image
Tork

Advanced H2 Multifold Hand Towel in White, 250 Sheets (Case of 16)

  • Fast #
  • Part #E424824
  • Item #8117515
  • Manufacturer Part #424824
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Improve your guests' experience with Advanced quality disposable hand towels that deliver both strength and absorbency.
  • Reduce consumption and increase hygiene with convenient one-at-a-time dispensing.
  • Balance performance and value with these towels that are soft-to-the-touch while improving both comfort and hygiene.
  • Improve your eco footprint-these compostable paper towels are made with wood fiber from sustainably managed forests.
  • 16 packs, 250 paper hand towels each. 1 ply. Advanced quality. Folded size L 3.2" W 9.0" Unfolded size L 9.5" W 9.0" Compatible with H2 dispensers.
  • Available in an Easy Handling Carry Box
  • FSC Certified
  • Requires Certification

Documents

Dimensions & Measurements
Height
9-3/4 in
Length
24-19/50 in
Package Quantity
Case of 16
Width
13-63/100 in
Characteristics & Features
Collection
Advanced
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
EPA Safer Choice
No
Forest Stewardship Council (FSC)
Yes
Green Seal Certified
No
Product Type
Multifold Towel
Type
E424824
UPC
073286656292


Recommended Accessories