This product requires certification to purchase.

T1 Jumbo 2-Ply Toilet Paper Roll in White, 1600 ft.

Tork

Advanced T1 Jumbo 2-Ply Toilet Paper Roll in White, 1600 ft.

  • Fast #
  • Part #E12021502
  • Item #7962551
  • Manufacturer Part #12021502
5 out of 5 Customer Rating
Brand image
Tork

Advanced T1 Jumbo 2-Ply Toilet Paper Roll in White, 1600 ft.

  • Fast #
  • Part #E12021502
  • Item #7962551
  • Manufacturer Part #12021502
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Reduce exorbitant toilet paper costs with these rolls that balance cost and performance.
  • Minimize cross-contamination and improve hygiene thanks to a closed dispenser that protects bath tissue.
  • Stop wasting time with frequent toilet paper refills with these high-capacity rolls.
  • Build a better business image by choosing bath tissue made of 100% recycled fiber with 20% post-consumer waste.
  • 6 rolls. 2 ply. Advanced quality. Roll size L 1600.0'. W 3.4" Core inner diameter 2.3" Compatible with T1 dispensers.
  • For use with Tork 554020A, 554028A, and 247549A Jumbo Bath Tissue Dispensers
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
2-17/50 in
Height
11-1811/10000 in
Length
20-63/100 in
Package Quantity
Case of 6
Width
10-51/100 in
Characteristics & Features
Collection
Advanced
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Warranty & Product Information
EcoLogo Certified
Yes
EPA Compliant
Yes
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
UPC
073286618818


Recommended Accessories