This product requires certification to purchase.

2-Roll Coreless Toilet Paper Dispenser Black T7/T5, Vertical Dispenser, Elevation Design

Tork

Elevation OptiServe 2-Roll Coreless Toilet Paper Dispenser Black T7/T5, Vertical Dispenser, Elevation Design

  • Fast #
  • Part #E473528
  • Item #11690141
  • Manufacturer Part #473528
5 out of 5 Customer Rating
Brand image
Tork

Elevation OptiServe 2-Roll Coreless Toilet Paper Dispenser Black T7/T5, Vertical Dispenser, Elevation Design

  • Fast #
  • Part #E473528
  • Item #11690141
  • Manufacturer Part #473528
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 216
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Serve up to 156 guests efficiently with this easy-to-use 2-roll vertical coreless toilet paper holder.
  • Refill less often and reduce bath tissue shortages as this tubeless toilet paper dispenser holds 2x more paper than conventional systems.
  • Reduce waste with coreless toilet paper, which doesn't have cores or wraps.
  • Choose from a wide range of Tork OptiServe® Coreless dispensers to meet various bathroom needs, so you can use coreless rolls across the facility.
  • Design: Elevation. W 6.7" H 12.7" D 6.9" Material: Plastic. Color: Black. Suitable for T7 refills from Tork.
  • Easy to find tail eliminates need to reach inside dispenser
  • Requires Certification
Dimensions & Measurements
Depth
6-9/10 in
Height
12-71/100 in
Length
6-17/20 in
Width
6-73/100 in
Characteristics & Features
Collection
Elevation OptiServe
Color Finish Category
Blacks
Color Finish Name
Black
Handle Material
Plastic
Installation Type
Wall Mount
Warranty & Product Information
Application
Commercial
Type
E473528


Recommended Accessories