This product requires certification to purchase.

Skincare S4 Hand Soap and Hand Sanitizer Dispenser in Black (Case of 4)

Tork

Elevation Skincare S4 Hand Soap and Hand Sanitizer Dispenser in Black (Case of 4)

  • Fast #
  • Part #E571508
  • Item #8031366
  • Manufacturer Part #571508
3.4 out of 5 Customer Rating
Brand image
Tork

Elevation Skincare S4 Hand Soap and Hand Sanitizer Dispenser in Black (Case of 4)

  • Fast #
  • Part #E571508
  • Item #8031366
  • Manufacturer Part #571508
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tork Skincare dispensers are designed to leave a great impression.
  • Help improve your guest experience with this skincare dispenser's clean and hygienic appearance.
  • Tork Skincare dispensers have intuitive refilling for both hand sanitizer and hand soap, which helps to save time so your cleaning staff can focus on securing higher levels of cleanliness and the new hygiene standard.
  • Don't rely on just one refill type-this dispenser works with S4 soap and hand sanitizer refills.
  • Design: Elevation. W 4.5" H 11.5" D 4.5" Material: Plastic. Color: Black. Suitable for S4 refills from Tork.
  • Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
  • Can be filled with Tork S4 system foam soaps and hand sanitizer products.
  • Features like compressed refills and Easy Handling™ packaging increase efficiency, so staff have more time for cleaning.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1L
Height
11-1/2 in
Length
4-49/100 in
Width
4-9/20 in
Characteristics & Features
Brand Model Compatibility
400217, 400020, 400032, 401800, 401811, 401815, 4002170, 400031, 401215, 401812, 401804, 401801
Collection
Elevation
Color Finish Category
Blacks
Color Finish Name
Black
Dispenser Type
Manual
Installation Type
Wall Mount
Material
Plastic
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
ADA Compliant
Yes
Application
Office Buildings, Higher Education, Recreation, Passenger Terminals, Hotels, Lodging, Foodservice, Manufacturing, Food and Beverage, Long Term Care, Hospitals
EPA Safer Choice
No
Origin
Global
Product Type
Soap Dispenser
UL Listed
No


Recommended Accessories