This product requires certification to purchase.

H2 One-at-a-Time Multifold Hand Towel Dispenser in Black

Tork

Elevation Xpress H2 One-at-a-Time Multifold Hand Towel Dispenser in Black

  • Fast #
  • Part #E553028
  • Item #11690301
  • Manufacturer Part #553028
3.6 out of 5 Customer Rating
Brand image
Tork

Elevation Xpress H2 One-at-a-Time Multifold Hand Towel Dispenser in Black

  • Fast #
  • Part #E553028
  • Item #11690301
  • Manufacturer Part #553028
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Save on paper but not on style with the sleek design of our folded paper hand towel dispenser with one-at-a-time dispensing.
  • Make maintenance easy as the multifold paper towel dispenser is very simple to refill and maintain.
  • Minimize cross-contamination with this single-dispensing system, meaning guests touch only the towels they need.
  • Monitor towel stock easily with the viewing window and restock hand towels using side opening hood for simple loading.
  • Design: Elevation. W 11.9" H 17.5" D 4.0" Material: Plastic. Color: Black. Suitable for H2 refills from Tork.
  • ADA compliant
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
17-1/2 in
Length
4 in
Width
11-9/10 in
Characteristics & Features
Brand Model Compatibility
424824, 420580, 424834, 420590, MB540A, MK520A, MK530A, 101293, MB579, 101298
Collection
Elevation Xpress
Color Finish Category
Blacks
Color Finish Name
Black
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
EPA Safer Choice
No
Product Type
Multi-Fold Paper Towel
Type
E553028


Recommended Accessories