This product requires certification to purchase.

H5 High Capacity Hand Towel Dispenser in Black

Tork

PeakServe H5 High Capacity Hand Towel Dispenser in Black

  • Fast #
  • Part #E552528
  • Item #8031341
  • Manufacturer Part #552528
5 out of 5 Customer Rating
Brand image
Tork

PeakServe H5 High Capacity Hand Towel Dispenser in Black

  • Fast #
  • Part #E552528
  • Item #8031341
  • Manufacturer Part #552528
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • No more long lines in busy restrooms with this paper towel dispenser which delivers a paper towel in just three seconds.
  • Prevent towel run-outs with 250% more capacity than Tork Xpress Multifold Paper Towel dispensers with Tork Universal towel.
  • Cut refilling time in half with a system you can refill at any point, freeing up staff for other cleaning tasks.
  • No more towel jams and towel tabbing with our patented Continuous system for paper towels.
  • Design: Elevation. W 14.6" H 28.7" D 4.0" Material: Plastic. Color: Black. Suitable for H5 refills from Tork.
  • Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
  • ADA Compliant
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-49/50 in
Height
28-37/50 in
Length
3-49/50 in
Width
14-57/100 in
Characteristics & Features
Brand Model Compatibility
105065, 105066
Collection
PeakServe
Color Finish Category
Blacks
Color Finish Name
Black
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
ADA Compliant
Yes
EPA Safer Choice
No
Product Type
Continuous Hand Towel Dispenser
UPC
732866456515


Recommended Accessories