This product requires certification to purchase.

Premium H2 Compressed Multifold Hand Towel in White, 200 Sheets (Case of 12)

Tork

Premium Premium H2 Compressed Multifold Hand Towel in White, 200 Sheets (Case of 12)

  • Fast #
  • Part #E420590
  • Item #11627540
  • Manufacturer Part #420590
5 out of 5 Customer Rating
Brand image
Tork

Premium Premium H2 Compressed Multifold Hand Towel in White, 200 Sheets (Case of 12)

  • Fast #
  • Part #E420590
  • Item #11627540
  • Manufacturer Part #420590
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Make a great impression with leaf-printed paper hand towels, which are well suited to low and medium-traffic restrooms.
  • Use these multifold paper towels with a compatible Tork dispenser to reduce consumption with one-at-a-time dispensing. Compatible dispensers include SKUs 553028, 553128, 553020, 553120.
  • Improve guests' restroom experience with delicate embossing that enhances hand feel and maximizes absorbency.
  • Show your commitment to the environment with compostable hand towels that contain wood fiber from sustainably managed forests.
  • 12 packs, 200 paper hand towels each. 1 ply. Premium quality. Folded size L 1.3" W 3.3" Unfolded size L 3.7" W 3.3" Compatible with H2 dispensers.
  • Requires Certification

Documents

Dimensions & Measurements
Height
9-1339/10000 in
Length
13-31/50 in
Width
9-22/25 in
Characteristics & Features
Collection
Premium
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
EPA Safer Choice
No
Forest Stewardship Council (FSC)
Yes
Green Seal Certified
No
Product Type
Multifold Towel
Type
E420590
UPC
073286668103


Recommended Accessories