This product requires certification to purchase.

H2 Soft Absorbent Multifold Hand Towel in White, 135 Sheets (Case of 16)

Tork

Premium Soft H2 Soft Absorbent Multifold Hand Towel in White, 135 Sheets (Case of 16)

  • Fast #
  • Part #EMB579
  • Item #9386430
  • Manufacturer Part #MB579
4 out of 5 Customer Rating
Brand image
Tork

Premium Soft H2 Soft Absorbent Multifold Hand Towel in White, 135 Sheets (Case of 16)

  • Fast #
  • Part #EMB579
  • Item #9386430
  • Manufacturer Part #MB579
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 70
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Improve your guests' restroom experience and stock these extra thick and comfortable tissues in your high-end establishment.
  • Increase hygiene and use this refill with a compatible touch-free paper towel dispenser to provide one-at-a-time dispensing.
  • Enhance your customers' restroom experience-embossing improves hand-feel and maximizes absorbency.
  • Reduce cost and waste with these high-performance bathroom paper towels that result in less consumption.
  • 16 packs, 135 paper hand towels each. 2 ply. Premium quality. Folded size L 9.1" W 9.1" Unfolded size L 9.5" W 3.2" Compatible with H2 dispensers.
  • Ideal for medium-traffic restrooms
  • Requires Certification

Documents

Dimensions & Measurements
Height
9-8819/10000 in
Length
20-63/100 in
Package Quantity
Case of 16
Width
13-1/2 in
Characteristics & Features
Collection
Premium Soft
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
Yes
EPA Safer Choice
No
Forest Stewardship Council (FSC)
Yes
Green Seal Certified
No
Product Type
Multifold Towel
Type
EMB579
UPC
073286661623


Recommended Accessories