This product requires certification to purchase.

V1 One-at-a-Time Toilet Seat Cover Dispenser in Smoke

Tork

Silhouette® V1 One-at-a-Time Toilet Seat Cover Dispenser in Smoke

  • Fast #
  • Part #E1951001
  • Item #9680327
  • Manufacturer Part #1951001
5 out of 5 Customer Rating
Brand image
Tork

Silhouette® V1 One-at-a-Time Toilet Seat Cover Dispenser in Smoke

  • Fast #
  • Part #E1951001
  • Item #9680327
  • Manufacturer Part #1951001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Limit germ spread in your facility thanks to this hygienic dispenser that protects users from cross-contamination.
  • Improve hygiene even more with one-at-a-time dispensing that ensures guests only touch the toilet seat cover they take.
  • Reduce maintenance workload with these flushable toilet seat covers that won't quickly fill your trash cans.
  • Update your decor with this sleek dispenser that blends well into any environment.
  • W 16.0" H 11.5" D 3.1" Material: Plastic. Color: Smoke. Suitable for V1 refills from Tork.
  • Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
  • Requires Certification
Dimensions & Measurements
Depth
3-1/8 in
Height
11-1/2 in
Length
3-1/8 in
Width
16 in
Characteristics & Features
Collection
Silhouette®
Color Finish Category
Greys
Color Finish Name
Smoke
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
EPA Safer Choice
No
Type
E1951001