This product requires certification to purchase.

H21 High Capacity Push-Down Handle Paper Hand Towel Roll Dispenser in Smoke

Tork

Tork H21 High Capacity Push-Down Handle Paper Hand Towel Roll Dispenser in Smoke

  • Fast #
  • Part #E84TR
  • Item #7441254
  • Manufacturer Part #84TR
3.4 out of 5 Customer Rating
Brand image
Tork

Tork H21 High Capacity Push-Down Handle Paper Hand Towel Roll Dispenser in Smoke

  • Fast #
  • Part #E84TR
  • Item #7441254
  • Manufacturer Part #84TR
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Reduce waste and costs with convenient push-down dispensing that provides a hygienic, manual experience.
  • Prevent towel shortages-this high-capacity system helps to decrease required maintenance and improve hygiene.
  • Decrease maintenance time and frequent refills-the dispenser holds 1,000 feet of our 8-inch diameter hard roll towels.
  • Easy to keep clean thanks to its resistant, high-quality plastic that hides scratches.
  • W 12.9" H 15.5" D 9.3" Material: Plastic. Color: Smoke. Suitable for H21 refills from Tork.
  • Dispensers are owned by Essity and leased for the purpose of dispensing Tork® brand refills. Use of any other refills in the dispensers is not allowed.
  • Requires Certification
Dimensions & Measurements
Depth
9-1/4 in
Height
15-1/2 in
Length
9-1/4 in
Width
12-47/50 in
Characteristics & Features
Brand Model Compatibility
RB10002, RB800, RB8002, RK350A, RK8002, RK800E, 214405
Collection
Tork
Color Finish Name
Smoke
Installation Type
Wall Mount
Material
Plastic
Warranty & Product Information
EPA Safer Choice
No
Product Type
Roll Towel Dispenser
Type
T84TR
UPC
073286617545


Recommended Accessories