Centerfeed M23 One-at-a-Time Dispensing 2-Ply Paper Hand Towel Roll in White, 530 Towels (Case of 6)
Universal Centerfeed M23 One-at-a-Time Dispensing 2-Ply Paper Hand Towel Roll in White, 530 Towels (Case of 6)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Improve hygiene with single-sheet dispensing, which means guests only touch the towel they use.
- Save staff time and minimize refill frequency with these high-capacity paper towel rolls.
- Reduce waste as guests need fewer of these highly absorbent paper towels to dry their hands.
- Maximize efficiency during maintenance by using one multi-purpose hand towel in workshops, kitchens and bathrooms.
- 6 rolls, 530 sheets each, 2 ply. Universal quality. Roll size L 519.0'. W 7.6" Sheet length 11.8" Core inner diameter 2.9" Compatible with M23 dispensers.
Documents
Recommended Accessories
Specifications
- Collection:
- Universal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-4/5 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- No
- Forest Stewardship Council (FSC):
- No
- Green Seal Certified:
- No
- Height:
- 8-1/2 in
- Length:
- 24 in
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 6
- Product Type:
- Centerfeed Towel
- Width:
- 16 in