H21 100% Recycled Fiber 1-Ply Hand Towel Roll in White, 800 ft. (Case of 6)
Universal H21 100% Recycled Fiber 1-Ply Hand Towel Roll in White, 800 ft. (Case of 6)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Simplify hand-drying in your facility by pairing these hand towel rolls with a durable, easy-maintenance roll towel dispenser.
- Reduce germ spread by using these bulk paper towels in hygienic Tork H21 dispensers.
- Minimize refill frequency with this high-capacity paper towel roll that features 800 linear feet for high-traffic spaces.
- Boost your facility's image with 100% recycled fiber, minimum 20% post-consumer fiber bathroom paper towels.
- 6 rolls, 1 ply. Universal quality. Roll size L 800.0'. W 7.9" Core inner diameter 1.9" Compatible with H21 dispensers.
- For use with the Tork 84TR, 83TR, 86ECO, and 87T roll towel dispensers
Documents
Recommended Accessories
Specifications
- Collection:
- Universal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-4/5
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- Yes
- Height:
- 8-311/500
- Length:
- 23-31/50
- Material:
- Paper
- Origin:
- Domestic
- Package Quantity:
- Case of 6
- Product Type:
- Roll Towel
- Width:
- 15-3/4