This product requires certification to purchase.

White Dinner Napkin, 1/8 Fold, 1-Ply, 250-Count (Case of 12)

Tork

Universal White Dinner Napkin, 1/8 Fold, 1-Ply, 250-Count (Case of 12)

  • Fast #
  • Part #EN5181A
  • Item #8031364
  • Manufacturer Part #N5181A
4.2 out of 5 Customer Rating
Brand image
Tork

Universal White Dinner Napkin, 1/8 Fold, 1-Ply, 250-Count (Case of 12)

  • Fast #
  • Part #EN5181A
  • Item #8031364
  • Manufacturer Part #N5181A
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Single-ply semi-crepe texture provides a higher-quality feel and better absorbency.
  • Improve company image with this certified-compostable, 100% recycled, 40% post-consumer fiber dinner napkin.
  • Enhance your establishment's sustainable practice with ECOLOGO-certified and EPA-compliant napkins.
  • Opt for this inexpensive single-ply alternative - great for high-volume applications.
  • 12 packs, 250 napkins each. 1 ply. Universal quality. Folded size L 8.5" W 3.8" Unfolded size L 17.0" W 14.9"
  • Requires Certification

Documents

Dimensions & Measurements
Height
9-63/250 in
Length
23-43/50 in
Package Quantity
Case of 12
Width
19-22/25 in
Characteristics & Features
Collection
Universal
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Warranty & Product Information
EcoLogo Certified
Yes
EPA Compliant
Yes
Forest Stewardship Council (FSC)
Yes
Green Seal Certified
No
Product Type
Dinner Napkin
UPC
073286619235


Recommended Accessories