This product requires certification to purchase.

Advanced N4 1-Ply Dispenser Napkin in Natural, 500 Napkins (Case of 12)

Tork

Universal Xpressnap® Advanced N4 1-Ply Dispenser Napkin in Natural, 500 Napkins (Case of 12)

  • Fast #
  • Part #EDX906E
  • Item #7441422
  • Manufacturer Part #118-06116CH
3.1 out of 5 Customer Rating
Brand image
Tork

Universal Xpressnap® Advanced N4 1-Ply Dispenser Napkin in Natural, 500 Napkins (Case of 12)

  • Fast #
  • Part #EDX906E
  • Item #7441422
  • Manufacturer Part #118-06116CH
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Large inter-folded dispenser napkins that are perfect for self-service restaurants.
  • Help prevent contamination with the compatible well-covered napkin dispensers-guests only touch the napkins they use.
  • Napkins stay clean thanks to a paper package that encloses the napkin and improves hygiene.
  • Improve cost in use for napkins with a one-at-a-time dispensing system that reduces consumption.
  • 12 packs, 500 napkins each. 1 ply. Universal quality. Folded size L 4.3" W 6.5" Unfolded size L 8.5" W 13.0" Compatible with N4 dispensers.
  • Available in an Easy Handling® Carry Box
  • Fold: Interfold
  • Requires Certification

Documents

Dimensions & Measurements
Height
13-5039/10000 in
Length
20-39/100 in
Package Quantity
Case of 6000
Width
13-37/50 in
Characteristics & Features
Collection
Universal Xpressnap®
Color Finish Category
Neutrals
Color Finish Name
Nature
Material
Paper
Warranty & Product Information
EcoLogo Certified
Yes
EPA Compliant
Yes
Forest Stewardship Council (FSC)
Yes
Green Seal Certified
Yes
Product Type
Napkin Refill
UPC
073286616173