This product requires certification to purchase.

Tabletop Napkin Dispenser in Black

Tork

Xpressnap Tabletop Napkin Dispenser in Black

  • Fast #
  • Part #E6232100
  • Item #10150232
  • Manufacturer Part #6232100
5 out of 5 Customer Rating
Brand image
Tork

Xpressnap Tabletop Napkin Dispenser in Black

  • Fast #
  • Part #E6232100
  • Item #10150232
  • Manufacturer Part #6232100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Made with durable and easy to clean materials that reduce maintenance and labor costs.
  • A fully covered dispenser to better protect napkins.
  • One-at-a-time dispensing for reduced consumption and increased hygiene.
  • The level indicator shows when it is time to refill, enabling 100% napkin availability. No more running out of napkins during peak times of day.
  • Design: Signature line. W 7.9" H 6.7" D 5.6" Material: Plastic. Color: Black. Suitable for N4 refills from Tork.
  • Requires Certification
Dimensions & Measurements
Depth
5-3/5 in
Height
6-7/10 in
Length
5-3/5 in
Width
7-9/10 in
Characteristics & Features
Collection
Xpressnap
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
316 SS, 304L
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Type
E6232100
UPC
073286662422