*CVR* CCN 1.6 GPF DRAKE 2PC CLST EB
*CVR* CCN 1.6 GPF DRAKE 2PC CLST EB
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
TOTO Elongated Toilet Bowl in Ebony
Part #TC776CE51
TOTO 1.6 gpf Toilet Tank in Ebony
Part #TST776SA51
Specifications
- Bowl Only:
- No
- CEC Compliant:
- Not for Sale in CA
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Tank Only:
- No
- Toilet Type:
- Two Piece
- Type:
- TOTCST776CS51
- WaterSense Labeled:
- Yes